This item is Discontinued.

Dewalt CORDLESS IMPACT WRENCH, .5 STRAIGHT DRIVE, 2400 BPM, 700 FT-LB TORQUE, 20 V AC DCF899M1

CORDLESS IMPACT WRENCH, .5 STRAIGHT DRIVE, 2400 BPM, 700 FT-LB TORQUE, 20 V AC (Discontinued)

  • Mfr # DCF899M1
  • Zoro # G422803415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF899M1
Zoro #
G422803415
UPC #
00885911431200
Country of Origin
United States

Description

DEWALT CORDLESS IMPACT WRENCH, KIT BARE TOOL/KIT, STRAIGHT DRIVE, .5 DRIVE, 2400 BPM BLOWS PER MINUTE, 700 FT-LB TORQUE, 1900 RPM SPEED, 20 V AC, LITHIUM-ION BATTERY, 4 AH BATTERY, BATTERY INCLUDED: YES, PISTOL GRIP HANDLE, 8 13/16 IN OVERALL LENGTH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.