Dewalt

Cordless Impact Wrench w/ BONUS BATTERY


product price: $458.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Battery Capacity (2) 1.7 Ah
  • Cordless Tools Included Impact Wrench
  • Battery Included DCBP034
  • Brushless Motor Yes
See all product information

Product Information

Dimensions

Drive Size 1/2 in Square
Overall Length 7 in

Details

Promotion Restriction Not eligible for promotion
Battery Capacity (2) 1.7 Ah
Cordless Tools Included Impact Wrench
Battery Included DCBP034
Brushless Motor Yes
Number of Tools 1
Includes Impact Wrench, (1) Battery
Max. Torque 800 ft-lb
Voltage 20 V
Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries
Power Source Cordless
Battery Model No. DCBP034
Charger Included No
Handle Type Pistol Grip
Battery Series 20V MAX XR(R)
Tool Weight 3.7 lb
Number of Batteries Included 2
Case Included No
Included Fastening Tools 1/2 in Impact Wrench (600 ft-lb)
Item Cordless Impact Wrench w/ BONUS BATTERY
Wireless Tool Tracking No
Clutch Style Keyless
Series 20V MAX XR(R)
Handle Material Glass Filled Nylon
Free Speed 2,000 RPM
Explosive Environment Rated No
Housing Material Glass Filled Nylon
Impacts per Minute 3250
Breakaway Torque 800 ft-lb
Tool Style Compact
Drive Style Standard
Retainer Type Friction Ring
Drive Type Standard
Actuation Trigger
Built-In Light Yes
Lock-Off Switch No
Fastening Torque 600 ft-lb
Number of Speed Settings 4

Description

Cordless Impact Wrench w/ BONUS BATTERY, Drive Size 1/2 in Square, Max. Torque 800 ft-lb, Voltage 20 V, Series 20V MAX XR(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 1.7 Ah, Tool Weight 3.7 lb, Clutch Style Keyless, Battery Included DCBP034, Includes Impact Wrench, (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.