This item is Discontinued.

Dewalt Cordless Lawn Mower, 75 Min Run Time DCMWP233U2

Cordless Lawn Mower, 75 Min Run Time (Discontinued)

  • Mfr # DCMWP233U2
  • Zoro # G003678364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMWP233U2
Zoro #
G003678364
UPC #
885911724852
Country of Origin
United States

Dimensions

Cutting Width
21 1/2 in
Cutting Height
1 1/2 in to 4 in
Recommended Yard Size - Maximum
1/2 acre
Cutting Height Adjustment
Single-Point
Minimum Cutting Height
1 1/2 in
Rear Wheel Diameter
8 in
Maximum Cutting Height
4 in
Front Wheel Diameter
8 in

Details

Item
Battery-Powered Lawn Mower Kit
Drive Type
Push
Voltage
20 V
Battery Voltage
20 V
Included Charger
DCB107
Fuel Tank Capacity
Not Gas Powered
Discharge
Mulch, Side or Bag
Handle Type
Adjustable
Battery Amperage
10.0 Ah
Battery Type
Lithium-Ion
Charger Replacement
DCB107
Includes
Collection Bag, Safety Key, Side Discharge Chute
Handle
Adjustable
Run Time
75 min
Product Type
Cordless Lawn Mower
Power Source
Cordless
Motor Type
Brushless
Discharge Location
Bag, Mulch, Side
Number of Chargers Included
2
Tool Series
2X20V MAX
Battery Platform
20V MAX
Number of Batteries Included
2
Battery Capacity
10 Ah
Number of Batteries to Operate
2
Deck Material
Metal
Speed Settings
Variable

Description

Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform 20V MAX, Cutting Width 21 1/2 in, Deck Material Metal, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Not Applicable, Sound Level Not Applicable, Run Time 75 min, Recommended Yard Size - Maximum 1/2 acre, Recommended Yard Size - Minimum Not Applicable, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.