Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Cordless Nailer, 15-1/4" L, 4" W DCN890B

Cordless Nailer, 15-1/4" L, 4" W (Discontinued)

  • Mfr # DCN890B
  • Zoro # G1723972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCN890B
Zoro #
G1723972
UPC #
885911535519
Country of Origin
Czechia

Dimensions

Height
15-1/2"
Width
4"
Depth Control
Adjustable
Shank Dia.
0.102" to 0.145"
Length
15-1/4"

Details

Item
Cordless Nailer
Voltage
20.0
Cordless Tool Battery Type
Li-Ion
Series
20V Max XR(TM)
Corded/Cordless
Cordless
Requires
Rechargeable Battery to Operate
Magazine
Angled
Includes
Carrying Case
Battery Pack Replacement
31AC52
Tool Weight
9.4 lb.
Triggering Mode
Rapid Sequential
Fastener Range
1/2" to 2-1/4"
Head Style
Various
Collation Angle
15 Degrees
Magazine Capacity
33
Collation Type
Plastic
Battery Included
No
Handle Type
Rubber Over Mold
Light
Yes
Gauge
0
Magazine Loading
Rear

Description

Cordless Nailer, 20.0, Series 20V Max XR(TM), Depth Control Adjustable, Collation Type Plastic, Collation Angle 15 Degrees , Handle Type Rubber Over Mold, Tool Weight 9.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.