Zoro Homepage

Cordless Polesaw, 1 1/2" Bar Length, 20V

  • Mfr # DCPR320D1

  • Zoro # G507143023


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Charger
DCB107
Battery Voltage
20 V
Max. Cutting Dia.
10 mm
Shaft Length
10 in
Fuel Tank Capacity
Not Gas Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPR320D1
Zoro #
G507143023
UPC #
885911793759
Country of Origin
China

Dimensions

Max. Cutting Dia.
10 mm
Shaft Length
10 in
Bar Length
1 1/2 in
Tool Width
3 3/16 in
Blade Length
1 7/16 in
Tool Length
13 3/16 in
Tool Height
11 3/4 in

Details

Charger
DCB107
Item
Battery-Powered Pruner Kit
Battery Voltage
20 V
Fuel Tank Capacity
Not Gas Powered
Brushless Motor
Yes
Includes
(1) DCB107 Charger, (1) DCB203 Battery, (1) Tool for Blade Change
Power Source
Cordless
Number of Chargers Included
1
Battery Capacity
2.0 Ah
Battery Model Number
DCB203
Number of Batteries Included
1
Charger Model Number
DCB107
Voltage
20 V DC
Battery Platform
20V MAX
Cutting Capacity
1 1/2 in
Standards
ANSI (CAN/CSA Z94.3), ANSI S12.6 (S3.19), NIOSH/OSHA/MSHA
Tool Weight
5.4 lb

Description

The DEWALT DCPR320D1 Cordless Polesaw is a battery-powered pruner kit suitable for cutting stems, branches, and overgrowth. Powered by the 20V MAX platform with a brushless motor, this tool is rated for up to 1,100 cuts per charge under specified conditions and features a lightweight build intended for ease of handling during use. The non-stick coated blades are designed to facilitate operation while an integrated LED work light provides illumination in low-light conditions.


Key Features of the DEWALT DCPR320D1 Cordless Polesaw:

  • Rated for materials up to 1-1/2 in. diameter.

  • Battery Platform: Operates on the 20V MAX system; includes one 2.0 Ah battery (DCB203) and charger (DCB107).

  • Brushless Motor: Brushless motor is engineered according to manufacturer specifications.

  • Blade Design: Non-stick coated blades; includes tool for blade changes.

  • Integrated LED Light: Provides illumination in dark or shaded work areas.

  • Cordless Operation: Allows use without gas or cords; suitable for various outdoor maintenance needs.

  • Includes Accessories: Comes with battery, charger, and blade change tool as part of the kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.