Dewalt
Cordless Polisher Kit, 20V, Size: 7 in
- Zoro #: G7595403
- Mfr #: DCM849P2/DCB205
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Size: 7 in
- No Load RPM: 800 to 2200
- Corded/Cordless: Cordless
- Voltage: 20.0 V
- Spindle Thread Size: 5/8 in-11
- Cordless Tool Battery Type: Li-Ion
- Switch Type: Variable Speed Trigger
$808.53
40% off
$479.00
Subtotal: $479.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DEWALT Cordless Polisher Kit, 20V, Tool Weight: 5.5 lb DCM848P2/DCB205
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit DCM848P2
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start DWP849X
- DEWALT 7" / 9" Variable Speed Polisher DWP849
- DEWALT 20V Cordless Rotaty Polisher; Variable Speed DCM849B
- ACDELCO TOOLS G12 12V Cordless 3" 2-Speed Polisher, 2-Battery w/Accessories ARS1214P
- HARDIN VSP5 5" Var Spd Polisher, 1-1/2" Full Bullnose Dmnd Profile Wheel & 8 pc 4" Dmnd Polishing Pad Set HV40WVPOLSET
- HARDIN 5" Var Spd Polisher, 5" Backer Pad & 7pc 5" 3mm Wet Dmnd Pad St (50, 100, 200 400, 800, 1500 & 3000) BRTVSP5SET
- FEIN Tube/Pipe Polishing Module, 5 in. dia. GIC
- HARDIN VSP5 5" Var Speed Polisher, 3/16" Radius Diamond Profile Wheel & 8 pc 5" Diamond Polishing Pad Set HWV316POLSET
- FEIN Contact Roller, 1-7/8 in. dia. 69902070000
- Dewalt Finishing Tools