Cordless Recip Saw, 20V DC w/ Battery

  • Mfr # DCS367B/DCB240
  • Zoro # G203552297
product price: 
$
363.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
Fuel Gauge 3-LED Charge Indicator, Lightweight, Up to 2.5X More Runtime
Adjustable Shoe
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS367B/DCB240
Zoro #
G203552297
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Tool Length
14 1/2 in
Overall Length
14 1/2 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in
Fits Chest Size
Fuel Gauge 3-LED Charge Indicator, Lightweight, Up to 2.5X More Runtime

Details

Item
Reciprocating Saw
Voltage
20 V DC
Max. Strokes per Minute
2,900
Features
Fuel Gauge 3-LED Charge Indicator, Lightweight, Up to 2.5X More Runtime
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Application
Metal
Min. Strokes per Minute
0
Battery Capacity
4 Ah
Blade Type
Recip Blade
Wireless Tool Tracking
No
Pivoting Head
Yes
Brushless Motor
Yes
Charger Included
No
Series
20V MAX*
Battery Model No.
DCB240
Handle Type
Ergonomic
Variable Speed
Yes
Case Included
No
Blade Clamp Type
Lever Lock
Number of Batteries Included
1
Includes
(1) DCB240 4Ah Compact Li-Ion Battery, DCS367 20V MAX XR Brushless Compact Reciprocating Saw
Tool Style
Compact
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) DCB240 4Ah Compact Lithium-Ion Battery, DCS367 20V MAX XR Brushless Compact Reciprocating Saw
Shoe Material
Magnesium
Battery Manufacturing Model Number
DCB240
Includes Case
Case Not Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Battery
Battery Included
Stroke Rate - Maximum
2,900
Stroke Rate - Minimum
0
Speed Control
Variable
Motor Type
Brushless
Includes Pivoting Head
Pivoting Head Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Recip Saw,20V DC w/ Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.