Reciprocating Saw, 1.125 in L, 20 V DC

  • Mfr # DCS384B/DCB2104-2
  • Zoro # G423366841
product price: 
$
745.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Power Source
Cordless
Includes Battery
Battery Included
Number of Batteries Included
2
Includes
(1) Bare Tool, (2) Batteries, Wood Cutting Reciprocating Saw Blade
Battery Chemistry
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS384B/DCB2104-2
Zoro #
G423366841
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 5/8 in
Stroke Length
1 1/8 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in
Fits Chest Size
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control

Details

Power Source
Cordless
Includes Battery
Battery Included
Number of Batteries Included
2
Includes
(1) Bare Tool, (2) Batteries, Wood Cutting Reciprocating Saw Blade
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Motor Type
Brushless
Number of Chargers Included
0
Battery Grainger Part Number
852F97
Features
Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control
Product Type
Reciprocating Saw
7 Combo Product Type
Recip Saw, Battery
Stroke Rate - Maximum
3,000
Item
Reciprocating Saw Kit
Voltage
20 V
Tool Style
Compact
Battery Manufacturing Model Number
DCB2104
Speed Control
Variable
Battery Series
20V MAX*
Tool Series
20V MAX*
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
3,000
Battery Platform
20V MAX*
Includes Pivoting Head
Pivoting Head Not Included
7 Combo Manufacturing Model Number
852F97
Battery Capacity
4.0 AH
Application
Demolition
Wireless Tracking System
Tool Connect(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless
Handle Type
D-Ring

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Blade Clamp Type Lever Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Wireless Tool Tracking Yes, Voltage 20 V, Battery Series 20V MAX*, Number of Batteries Included 2, Battery Capacity 4.0 AH, Includes (1) Bare Tool, (2) Batteries, Wood Cutting Reciprocating Saw Blade, Features Convenient Onboard LED, Engineered for Ease of Use, Help Maximize Control, Handle Type D-Ring

Ratings & reviews