Cordless Recip Saw, 2900 SPM, 20VDC

  • Mfr # DCS367B/DWAR8SETCS
  • Zoro # G515854744
product price: 
$
339.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Features
Bright LED Light to Illuminate Dark Work Areas, Compact, Keyless 4-Position Blade Clamp for Quick and Easy Blade Changes and Cutting Versatility, Up to 2.5x More Runtime
Power Source
Cordless
Stroke Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS367B/DWAR8SETCS
Zoro #
G515854744
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/8 in
Overall Length
14 1/2 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in
Fits Chest Size
Bright LED Light to Illuminate Dark Work Areas, Compact, Keyless 4-Position Blade Clamp for Quick and Easy Blade Changes and Cutting Versatility, Up to 2.5x More Runtime

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Features
Bright LED Light to Illuminate Dark Work Areas, Compact, Keyless 4-Position Blade Clamp for Quick and Easy Blade Changes and Cutting Versatility, Up to 2.5x More Runtime
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5 lb
Blade Clamp Type
Keyless
Application
General Purpose
7 Combo Manufacturing Model Number
DWAR8SETCS
Includes Adjustable Shoe
Shoe Adjustable
Tool Series
20V MAX* XR(R)
Includes Battery
Tool Only
Stroke Rate - Maximum
2,900
Number of Batteries Included
0
Battery Type
Tabbed
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Minimum
0
7 Combo Product Type
Blade Set
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Platform
20V MAX*
Product Type
Reciprocating Saw
Number of Chargers Included
0
Tool Style
Compact
Wireless Tool Tracking
No
Battery Series
20V MAX*
Shoe Material
Magnesium
Includes Vibration Reduction
Vibration Reduction Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Reciprocating Saw Kit, Cordless, Tool Style Compact, Shoe Material Magnesium, Blade Clamp Type Keyless, Stroke Length 1 1/8 in, Stroke Type Straight, Tool Weight 5 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 0, Battery Capacity Not Applicable, Features Bright LED Light to Illuminate Dark Work Areas, Compact, Keyless 4-Position Blade Clamp for Quick and Easy Blade Changes and Cutting Versatility, Up to 2.5x More Runtime

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.