Zoro Homepage

Cordless Rivet, SS

  • Mfr # DCF414B/DCB240

  • Zoro # G813173257


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, DCB240, DCF414-1/4 in Rivet Tool, Replacement Jaw Set
Tool Weight
3.6 lb
Voltage
20 V DC
Pulling Force
4,500 lb
Overall Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF414B/DCB240
Zoro #
G813173257
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 1/2 in
Stroke Length
1 3/16 in
Blind Rivet Dia. - Aluminum
1/4 in
Blind Rivet Dia. - Stainless Steel
1/4 in
Overall Height
8 19/32 in
Blind Rivet Dia. - Steel
1/4 in
Blind Rivet Diameter - Aluminum
1/4 in
Blind Rivet Diameter - Steel
1/4 in
Blind Rivet Diameter
1/4 in
Blind Rivet Diameter - Stainless Steel
1/4 in

Details

Item
Rivet Tool Kit
Includes
1/4 in Nose Piece, 15/64 in Nose Piece, 3/16 in Nose Piece, Belt Hook, DCB240, DCF414-1/4 in Rivet Tool, Replacement Jaw Set
Tool Weight
3.6 lb
Voltage
20 V DC
Pulling Force
4,500 lb
Rivet Type
Blind Rivet
Battery Series
20V MAX*
Case Included
No
Wireless Tool Tracking
No
Battery Model No.
DCB240
Power Source
Cordless
Number of Batteries Included
1
Brushless Motor
Yes
Features
BRIGHTEN WORK AREA with An Integrated Led Work Light for Enhanced Visibility in Dimly Lit Areas, Designed for Ease of Use with Tool-Free Nose Piece Changes and On-Board Nose Piece Storage, ON-BOARD MANDREL COLLECTOR Designed to Collect and Stores Loose Mandrels
Battery Capacity
(1) 4.0 Ah
Series
20V MAX*
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Housing Material
Plastic
Motor Type
Brushless
Battery Manufacturing Model Number
DCB240
Number of Chargers Included
0
Includes Battery
Battery Included
Includes Case
Case Not Included
Tool Series
20V MAX*

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Brushless Motor Yes, Voltage 20 V DC, Pulling Force 4,500 lb, Stroke Length 1 3/16 in, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/4 in, Blind Rivet Dia. - Stainless Steel 1/4 in, Blind Rivet Dia. - Steel 1/4 in, Number of Batteries Included 1, Battery Capacity (1) 4.0 Ah, Battery Model No. DCB240, Battery Series 20V MAX*, Charger Included No, Charger Model Not Applicable, Case Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.