Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 20.0V, 1", Battery

  • Mfr # DCH133B/DCB204

  • Zoro # G907204010


original price: $440.99
41% off
new price: $256.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
DCH133, Depth Rod, Side Handle, DCB204
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH133B/DCB204
Zoro #
G907204010
UPC #
-
Country of Origin
China

Dimensions

Overall Width
12 11/16 in
Overall Height
10 in
Tool Length
15 1/4 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
20V DC
Impact Energy
1.9 ft-lb
Includes
DCH133, Depth Rod, Side Handle, DCB204
Blows per Minute
0 bpm to 5,500 bpm
Core Bit Capacity
2 1/2 in
Drilling Capacity in Concrete
5/8 in
Battery Model Number
DCB204
Motor Type
Brushless
Series
20V MAX*
Maximum Blows per Minute
5,500 bpm
Battery Capacity
4.0 Ah
Brushless Motor
Yes
Handle Type
D-Handle
Standards
UL Listed
Anti-Kickback Clutch
Yes
Tool Weight
4.6 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Core Bit Capacity in Concrete
2 1/2 in
Handle Base Material
Plastic
Minimum Blows per Minute
0 bpm
Switch Type
VSR
Modes of Operation
Hammer Only
Chuck Style
SDS-Plus
Power Source
Cordless
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Battery Series
20V MAX
Number of Batteries Included
1
Maximum Speed
1,500 RPM
Charger Included
No
Drill Chuck Type
Keyless
Clutch Style
Mechanical
Housing Material
Plastic
Handle Grip Material
Plastic

Description

Cordless Rotary Hammer Kit, Voltage 20V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 5,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb, Battery Model Number DCB204, Battery Series 20V MAX, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.