Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 20.0V, D-Handle, 1

  • Mfr # DCH133B/DCBP034C

  • Zoro # G103457920


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Impact Energy
2.6 Joules
Includes
(1) 360 Degrees Side Handle, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCH133 Rotary Hammer, Depth Rod
Blows per Minute
5500
Core Bit Capacity
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCH133B/DCBP034C
Zoro #
G103457920
UPC #
-
Country of Origin
China

Dimensions

Tool Length
15.25"

Details

Item
Rotary Hammer
Voltage
20V DC
Impact Energy
2.6 Joules
Includes
(1) 360 Degrees Side Handle, (1) DCBP034 20V MAX DEWALT POWERSTACK(TM) Compact Battery, (1) DCH133 Rotary Hammer, Depth Rod
Blows per Minute
5500
Core Bit Capacity
2.5"
Chuck Type
SDS Plus
Battery Pack Replacement
DCBP034
Features
Compact Size, Durable Mechanism for Long Service Life
Brushless Motor
Yes
Cordless Tool Battery Type
Li-ion
Series
20V MAX*
Included Charger
DCB115
Charger Replacement
DCB115
Handle Type
D-Handle
No Load RPM
1500
Standards
UL
Capacity in Concrete
1"
Battery Included
DCBP034
Stop Rotation
Yes
Corded/Cordless
Cordless
Tool Weight
5 lbs.
Solid Bit Capacity
.5"
Battery Capacity
1.7 Ah
Battery Model Number
DCBP034
Power Source
Cordless
Number of Batteries Included
2
Charger Model Number
DCB112
Modes of Operation
Hammer and Rotate
Motor Type
Brushless
Battery Series
20V MAX*
Charger Included
Yes

Description

Cordless Rotary Hammer,20.0V,D-Handle,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.