This item is Discontinued.

Dewalt Cordless Screwdriver, 8V, 12-1/2In L DCF681N2

Cordless Screwdriver, 8V, 12-1/2In L (Discontinued)

  • Mfr # DCF681N2
  • Zoro # G7639134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF681N2
Zoro #
G7639134
UPC #
885911351140
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Screwdriver
Voltage
8 V DC
Handle Type
Pivot
Includes
Kit Bag
Series
8V MAX*
Features
Conduit Reaming Capabilities, Gyroscopic, Reversing Control
Battery Included / Bare Tool
Battery Included
Driver and Wrench Product Grouping
Cordless Screwdrivers
Max. Torque
23 in-lb
Clutch Style
Standard
No Load RPM
0 to 430
Brushless Motor
No
Corded/Banded
Cordless
Tool Weight
1.1 lb
Autofeed
No
Battery Capacity
(2) 1.0 Ah
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. 20UH17
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) Mfr. No. 20UH17
Handle Material
Composite
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Trigger Lock
No
Battery Series
8V MAX
Free Speed
430 RPM
Power Source
Cordless
Duty Rating
Light Duty
Clutch Type
Direct Drive
Built-In Light
Yes
Number of Speed Settings
Continuous
Reversible
Reversible
Variable Speed
Yes
Wireless Tool Tracking
No
Number of Batteries Included
2
Charger Included
Yes
Throttle Type
Trigger
Battery Model No.
Mfr. No. DCB080
Hex Bit
1/4 in
Screwdriver Type
General Purpose Screwdriver
Housing Material
Composite
Application
Metal, Wood, Plastic
Battery Type
Li-Ion
Includes Battery
Battery Included
Motor Type
Brushed
Chuck Shape
Hex
Speed Control
Variable
Product Type
General Purpose Screwdriver
Includes Autofeed
Autofeed Not Included
Charger Manufacturing Model Number
DCB095
Includes Trigger Lock
No Trigger Lock
Battery Manufacturing Model Number
DCB080
Battery Chemistry
Li-Ion
No Load Speed
430 RPM

Description

The DCF681N2 8V MAX* Gyroscopic Screwdriver With Conduit Reamer features speed variations allowing users to choose the level of performance needed for various applications. Allows for quick screwdriver bit change and holds 1" bit tips.


  • • Motion activation variable speed and reversing control for precise fastening control

  • • Ream 1/2", 3/4" and 1" conduit and install fittings in a fraction of the time

  • • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal

Designed for:


  • • #8 & #6 Machine screw insertion and removal

  • • (2) 8V MAX* Compact batteries

Additional Features:


  • • LED provides illumination in confined areas without shadowing

  • • Battery charge status on tool notifies when to charge packs

  • • 1/4" hex allows for quick screwdriver bit change and holds 1" bit tips

  • • 8V MAX battery pack allows for longer run-time and charges in one hour

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.