This item is Discontinued.

Dewalt Cordless Screwdriver Kit, 12-1/2In DCF680N1

Cordless Screwdriver Kit, 12-1/2In (Discontinued)

  • Mfr # DCF680N1
  • Zoro # G7419194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF680N1
Zoro #
G7419194
UPC #
885911310321
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
12 1/2 in
Overall Length
12 1/2 in

Details

Item
Screwdriver Kit
Voltage
8 V DC
Handle Type
Pivot
Includes
Kit Bag
Series
8V MAX*
Features
Allows Illumination in Confined Areas without Shadowing, Gyroscopic, Motion Activation Variable Speed and Reversing Control for Precise Fastening Control
Battery Pack Replacement
20UH17
Clutch Style
Standard
Brushless Motor
No
Tool Weight
1.1 lb
No Load RPM
0 to 430
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Battery Capacity
(1) 1.0 Ah
Battery Included / Bare Tool
Battery Included
Max. Torque
23 in-lb
Autofeed
No
Corded/Cordless
Cordless
Battery Included
20UH17
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Charger Included
Yes
Built-In Light
Yes
Screwdriver Type
General Purpose Screwdriver
Duty Rating
Light Duty
Battery Model No.
Mfr. No. DCB080
Reversible
Reversible
Wireless Tool Tracking
No
Hex Bit
1/4 in
Housing Material
Composite
Number of Batteries Included
1
Throttle Type
Trigger
Handle Material
Composite
Free Speed
430 RPM
Variable Speed
Yes
Clutch Type
Adjustable Clutch Collar
Power Source
Cordless
Trigger Lock
No
Number of Speed Settings
Continuous
Battery Series
8V MAX
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Type
Li-Ion
Charger Manufacturing Model Number
DCB095
Battery Chemistry
Li-Ion
Includes Trigger Lock
No Trigger Lock
Includes Autofeed
Autofeed Not Included
Product Type
General Purpose Screwdriver
Chuck Shape
Hex
No Load Speed
430 RPM
Battery Manufacturing Model Number
DCB080
Speed Control
Variable
Includes Battery
Battery Included
Motor Type
Brushed

Description

The DCF680N1 8V MAX* Gyroscopic Screwdriver 1 Battery Kit is ideal for achieving precision, speed, and control. Adjustable two-position handle allows for operation in either in-line or pistol-grip to suit the professional's needs.


  • • Motion activation variable speed and reversing control for precise fastening control

  • • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal

  • • Adjustable two-position handle allows for operation in either in-line or pistol-grip

Designed for:


  • • #8x1 5/8" Drywall Screw into 2" x 4" SPF

  • • (1) 8V MAX* Compact battery

Additional Features:


  • • Allows control when completing light fastening applications

  • • LED provides illumination in confined areas without shadowing

  • • Battery charge status on tool notifies when to charge packs

  • • 1/4" hex allows for quick screwdriver bit change and holds 1" bit tips

  • • 8V MAX battery pack allows for longer run-time and charges in one hour

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.