Cordless Screwgun, 20V, 1/4" Hex Chuck

  • Mfr # DCF622B/DCB240
  • Zoro # G2610610
product price: 
$
427.50
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Series
20V MAX* XR
Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF622B/DCB240
Zoro #
G2610610
UPC #
885911460002
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9-1/4 in
Overall Length
9 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in
Fits Chest Size
LED Worklight

Details

Item
Screwgun
Voltage
20 V DC
Handle Type
Pistol Grip
Includes
(1) Belt Hook
Series
20V MAX* XR
Features
LED Worklight
Battery Included
55KE70
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Corded/Banded
Cordless
Tool Weight
2.8 lb
Corded/Cordless
Cordless
No Load RPM
0 to 2000
Battery Capacity
(1) 4.0 Ah
Clutch Style
Adjustable
Battery Pack Replacement
55KE70
Battery Included / Bare Tool
Battery Included
Clutch Type
Adjustable
Variable Speed
Yes
Free Speed
2,000 RPM
Battery Series
20V MAX* XR(R)
Hex Bit
1/4 in Quick Change
Battery Model No.
Mfr. No. DCB240
Power Source
Cordless
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Throttle Type
Trigger
Screwdriver Type
Metal Fastening Screw Gun
Trigger Lock
Yes
Wireless Tool Tracking
No
Built-In Light
Yes
Reversible
Reversible
Screw Capacity
#14
Number of Batteries Included
1
Product Type
Metal Fastening Screw Gun
Includes Battery
Battery Included
Motor Type
Brushless
No Load Speed
2,000 RPM
Battery Manufacturing Model Number
DCB240
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Screwgun, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, No Load RPM 0 to 2000, Clutch Style Adjustable, Series 20V MAX* XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 4.0 Ah, Battery Included 55KE70, Battery Pack Replacement 55KE70, Features LED Worklight, Tool Length 9-1/4 in, Tool Weight 2.8 lb, Includes (1) Belt Hook

Restrictions

Hazardous material

Ratings & reviews