Shop DUROFIX
See all product information
Create Account
20V Cordless Industrial Assembly Tool, Auto Shut-Off, Wireless Comm, 3-12Nm, 1/4in Hex Drive
- Mfr # RV2048-WR12-PM
- Zoro # G424213410
product price:Â
$
1,095.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Battery Capacity
4 Ah
Max. Torque
12 Newton Meters
Drill Type
Impact Driver
No Load RPM
1,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV2048-WR12-PM
- Zoro #
- G424213410
- UPC #
- 4.71687E+12
- Country of Origin
- Taiwan, Province of China
- Voltage
- 20V
- Battery Capacity
- 4 Ah
- Max. Torque
- 12 Newton Meters
- Drill Type
- Impact Driver
- No Load RPM
- 1,000 RPM
- Power Source
- Battery Powered
Description
Pro-Assembly Series for Complex Manufacturing: Delivers consistent mechanical torque control for complex manufacturing. Engineered for precision tightening, it ensures exact adaptation to various jobsite requirements, making it a premier choice for high-end production lines. Industry 4.0 Wireless Communication Integration: Enhance your workflow with built-in wireless communication. Integrate with plant PLC systems to remotely collect up to 1,000 joint data points. Monitor up to 10 tools in real-time to optimize quality traceability and plant management. Durable Brushless Motor with Auto Shut-Off: Features a durable brushless motor for extended tool life and energy saving. The precise mechanical auto shut-off mechanism stops instantly when reaching the preset torque, preventing over-tightening and ensuring zero-defect assembly. Standard 1/4 Inch Hex Drive with Multiple Torque Ranges: Equipped with a standard 1/4 inch hex drive for maximum compatibility. Available in three torque ranges: 312 Nm (800 RPM), 16 Nm (1,000 RPM), or 0.52 Nm (1,000 RPM) to meet all your industrial fastening needs. Lightweight Cordless Design with LED Indicators: Lightweight cordless tool (3.85 lbs) designed to reduce operator fatigue and reaction force. Includes intuitive LED and buzzer OK/NG indicators for instant pass/fail status, powered by the reliable P20 Li-ion battery platform. Outstanding Accuracy with Cmk Value Greater Than 1.67: Engineered with an energy-saving, highly efficient brushless motor and precise mechanical auto shut-off mechanism that stops immediately when the torque reaches your exact set value, delivering outstanding accuracy with a Cmk value greater than 1.67 based on 6 sigma at plus or minus 10 percent for highly stable tightening performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.