Shop DEWALT

Cordless Shears, 14 ga., 20.0V, Includes Battery (4 Ah)

  • Mfr # DCS494B/DCB240
  • Zoro # G2610419

product price: 
$
475.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2,450 SPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS494B/DCB240
Zoro #
G2610419
UPC #
885911462822
Country of Origin
Multiple

Dimensions

Min. Radius
5-1/2 in
Tool Length
15 in
Overall Length
15 1/2 in
Minimum Cutting Radius
5 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits

Details

Item
Shear Kit
Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2,450 SPM
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Battery Included
55KE70
Battery Capacity
(1) 4 Ah
Corded/Banded
Cordless
Waste Curl
7/32 in
Swivel Angle
360 Degrees
Includes
Hex Wrench
Battery Pack Replacement
55KE70
Tool Weight
4.6 lb
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Pieces
3
Battery Series
20V MAX*
Maximum Strokes per Minute
2,450 stroke/min
Blades Included
No
Shear Style
Double Cut
Battery Model No.
DCB240
Charger Included
No
Capacity Stainless Steel
16 ga
Speed Setting
Variable Speed
Number of Batteries Included
1
Minimum Strokes per Minute
0 stroke/min
Power Source
Cordless
Brushless Motor
No
Handle Type
Pistol Grip
Capacity Steel
14 ga
Application
Overhead Applications
Primary Material Application
Mild Steel; Stainless Steel
Throttle Type
Trigger
Blade Type
Swivel Blade
Speed - Minimum
0 stroke/min
Speed - Maximum
2,450 stroke/min
Tool Series
20V MAX*
Battery Manufacturer Part Number
DCB240
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB240, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.