Cordless Shears, 18 ga., 20.0V

  • Mfr # DCS496B/DCB240
  • Zoro # G2610382
product price: 
$
495.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2,450 SPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS496B/DCB240
Zoro #
G2610382
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Radius
1 in
Tool Length
15 in
Overall Length
15 1/2 in
Minimum Cutting Radius
1 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
Small Size and Light Weight Provide Ergonomic Benefits, Tool-free 360 Swivel Head Which Allows User to Access Tight Quarters

Details

Item
Shear Kit
Battery Included / Bare Tool
Battery Included
Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2,450 SPM
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Waste Curl
7/32 in
Tool Weight
3.7 lb
Battery Capacity
(1) 4 Ah
Includes
Hex Wrench
Battery Pack Replacement
55KE70
Corded/Banded
Cordless
Battery Included
55KE70
Swivel Angle
360 Degrees
Features
Small Size and Light Weight Provide Ergonomic Benefits, Tool-free 360 Swivel Head Which Allows User to Access Tight Quarters
Speed Setting
Variable Speed
Number of Batteries Included
1
Brushless Motor
No
Throttle Type
Trigger
Maximum Strokes per Minute
2,450 stroke/min
Power Source
Cordless
Application
Overhead Applications
Shear Style
Single Cut
Primary Material Application
Mild Steel; Steel
Battery Series
20V MAX*
Capacity Stainless Steel
18 ga
Minimum Strokes per Minute
0 stroke/min
Charger Included
No
Blades Included
No
Number of Pieces
3
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Handle Type
Pistol Grip
Capacity Steel
18 ga
Battery Model No.
DCB240
Blade Type
Swivel Blade
Battery Manufacturer Part Number
DCB240
Tool Series
20V MAX*
Speed - Maximum
2,450 stroke/min
Speed - Minimum
0 stroke/min
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Primary Material Application Mild Steel; Steel, Voltage 20V DC, Shear Style Single Cut, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Minimum Cutting Radius 1 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB240, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No

Ratings & reviews