
Cordless Transfer Pump, 9.25 in H, 20 V
Mfr # DCE050B
Zoro # G316045914
original price: $258.99
23% off
new price: $199.00
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Overall Length
15.5 in
Power Source
Cordless Battery
Overall Width
5.88 in
Application
Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCE050B
Zoro #
G316045914
UPC #
0885911436922
Country of Origin
China
Dimensions
Overall Length
15.5 in
Overall Width
5.88 in
Overall Height
9.25 in
Inlet Diameter
3/4 in
Outlet Diameter
3/4 in
Details
Voltage
20 V
Power Source
Cordless Battery
Application
Transfer
Item
Cordless Transfer Pump
Inlet Type
GHT
Charger Manufacturer Part Number Included
dcb1104
Includes Batteries
No Batteries Included
For Media Type
Clear Water
Battery Platform
20V MAX
Inlet Gender
Female
Outlet Gender
Female
Number of Batteries Included
0
Flow Rate - Maximum
10 gpm
Installation
Floor Standing
Includes Charger
No Charger Included
Outlet Type
GHT
Description
Cordless Transfer Pump, Inlet Type GHT, Voltage 20 V, Power Source Cordless Battery, Includes Batteries No Batteries Included, Includes Charger No Charger Included, Inlet Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.