Zoro Homepage

Cordless Tube Cutter, 20 V

  • Mfr # DCE154B

  • Zoro # G116016206


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Maximum Compatible Pipe Size
1 1/4 in
Battery Platform
20V MAX
Voltage
20 V
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE154B
Zoro #
G116016206
UPC #
0885911920025
Country of Origin
China

Dimensions

Maximum Compatible Pipe Size
1 1/4 in
Minimum Compatible Pipe Size
1/4 in

Details

Item
Cordless Tube Cutter
Battery Platform
20V MAX
Voltage
20 V
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless

Description

Cordless Tube Cutter, Battery Platform 20V MAX, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 1/4 in, Compatible Material Type Copper, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.