Cordless Tube Cutter Kit, 20 V
Mfr # DCE154E1
Zoro # G516016189
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Includes
Compact Powerstack
Minimum Compatible Pipe Size
1/4 in
Cordless Tool Kit Contents
(2) Replacement Cutting Wheels, (1) Bare Tool, (1) Charger, (1) Battery
Maximum Compatible Pipe Size
1 1/4 in
Battery Platform
20V MAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE154E1
Zoro #
G516016189
UPC #
0885911963121
Country of Origin
China
Dimensions
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
1 1/4 in
Details
Includes
Compact Powerstack
Item
Cordless Tube Cutter Kit
Cordless Tool Kit Contents
(2) Replacement Cutting Wheels, (1) Bare Tool, (1) Charger, (1) Battery
Battery Platform
20V MAX
Voltage
20 V
Power Source
Cordless
Description
Cordless Tube Cutter Kit, Battery Platform 20V MAX, Maximum Compatible Pipe Size 1 1/4 in, Minimum Compatible Pipe Size 1/4 in, Compatible Material Type Copper, Cordless Tool Kit Contents (2) Replacement Cutting Wheels, (1) Bare Tool, (1) Charger, (1) Battery, Battery Capacity 1.7 Ah, Power Source Cordless, Includes Compact Powerstack
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.