Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, 3.9 in H, 14.89 in L, 7.2 lb

  • Mfr # DCE310D2

  • Zoro # G416045883


product price: $2,803.99
/ea
Free Shipping & Returns

Key Features

Crimp Head Type
Die
Standards
UL
Compatible Die Type
U
Battery Platform
20V MAX
Features
Asset Management on the Jobsite, Bright Led Ring to Illuminate Work Area, Chip Pocket Accepts Tool Connect Chip and Connects with Tool Connect Site Manager App for Seamless Worksite Organization DCE042 Included, Easily Accessible Manual Release Trigger to Allow Tool Re-Alignment Mid-Crimp, Shoulder Strap and Connection Ring for Portability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE310D2
Zoro #
G416045883
UPC #
885911791694
Country of Origin
United States

Dimensions

Minimum Compatible Wire/Cable Diameter
#8 (Aluminum Cable), #8 (Copper Cable)
Overall Height
3.9 in
Overall Length
14.89 in
Maximum Compatible Wire/Cable Diameter
350 MCM (Aluminum Cable), 600 MCM (Copper Cable)
Manufacturer Warranty Length
3 yr Limited
Overall Width
3.25 in

Details

Crimp Head Type
Die
Standards
UL
Compatible Die Type
U
Battery Platform
20V MAX
Features
Asset Management on the Jobsite, Bright Led Ring to Illuminate Work Area, Chip Pocket Accepts Tool Connect Chip and Connects with Tool Connect Site Manager App for Seamless Worksite Organization DCE042 Included, Easily Accessible Manual Release Trigger to Allow Tool Re-Alignment Mid-Crimp, Shoulder Strap and Connection Ring for Portability
Includes Dies
Yes
Battery Model Number
DCB203
Item
Crimping Tool
Wireless Technology
Tool Connect
Includes Batteries
Yes
Includes Charger
Yes
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable
Included Battery Part Number
Mfr. No. DCB203
Handle Type
Straight Inline
Minimum Copper Lug Crimping Capacity
8 AWG
Voltage
20 V
Tool Weight
7.2 lb
Head Style
Latching
Number of Dies Included
1
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Copper Lug Crimping Capacity
600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
Power Source
Cordless
Head Rotation
180 Degrees
Crimping Force
7.3 ton
Includes
(2) DCB203 2Ah Compact Li-Ion Batteries, 20V MAX Compact Died Crimping Tool, Charger, Shoulder Strap, TOOL CONNECT(TM) Chip, TOUGHSYSTEM(R) 2.0 Case, USB-C Cable
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Crimping Capacities
#8 to 350 MCM (Aluminum Cable), #8 to 600 MCM (Copper Cable)

Description

Crimping Tool, Battery Platform 20V MAX, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 7.3 ton, Compatible Die Type U, Head Style Latching, Number of Dies Included 1, Die Sizes included Not Applicable, Handle Type Straight Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 2 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.