Zoro Homepage

Cut Level A2 , Dipped , M 1 PR

  • Mfr # DPG833M

  • Zoro # G708657138


product price: $6.59
/pr
Sold in multiples of 12 for $79.08

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Glove Length
10.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG833M
Zoro #
G708657138
UPC #
674326346625
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10.29 in
Thickness
18 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
3
Coating Type
Dipped

Description

Built for dexterity, comfort, and convenience as you work, the 18 Ga. Hi-Vis HPPE Cut Touchscreen Glove protects your hand while offering you the ability to operate your touchscreen devices without having to remove the glove. For enhanced durability, this high-performance polyethylene glove features a reinforced thumb saddle and a micro-foam nitrile palm dip for grip security. The high-visibility glove was engineered to be breathable for extended use and versatile enough for construction, automotive, warehousing, and general purpose work.


  • • Professional-Grade Cut Resistance - 18 Ga. HPPE shell

  • • Built To Resist Damage - Breathable foam nitrile palm engineered to deliver resistance to oil and water

  • • High-Endurance - Reinforced thumb saddle

Designed for:


  • • Construction

  • • (1) Pair of Gloves

Additional Features:


  • • Easily Visible - High-contrast yellow color to help you maintain full range of sight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.