Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A4 , Foam Nitrile , XL 1 PR

  • Mfr # DPG855XL

  • Zoro # G708657176


product price: $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
yellow
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG855XL
Zoro #
G708657176
UPC #
674326346694
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.39 in
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist

Description

Tackle construction, automotive, warehousing, and material handling jobs with the protection you need using the Hi-Vis HPPE Fiberglass Cut Glove. This pro-level glove is constructed of 13 Ga. HPPE with fiberglass for optimized comfort, visibility, and A4 cut protection. For enhanced durability, it features a reinforced thumb saddle and a foam nitrile palm coating for secure gripping.


  • • Professional-Grade Cut Resistance - 13 Ga. high-performance polyethylene shell with fiberglass

  • • Built To Resist Damage - Breathable foam nitrile palm engineered to deliver resistance to oil and water

  • • High-Endurance - Reinforced thumb saddle

Designed for:


  • • (1) Pair of Gloves

Additional Features:


  • • Easily Visible - High-contrast yellow color to help you maintain full range of sight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.