Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8954L
Zoro #
G4124727
UPC #
885911411042
Country of Origin
Canada
Dimensions
Diameter
7"
Thickness
1/16"
Overall Thickness
0.0625 in
Details
Series
High Performance A60S
Item
Abrasive Cut-Off Wheel
Max. RPM
8700
Diamond Knockout
Yes
Application
Ferrous Metal, Stainless
Maximum Operating Speed
8,700 RPM
Wheel Type
1
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.0625 in, Series High Performance A60S, Wheel Type 1, Maximum Operating Speed 8,700 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.