This item is Discontinued.

Dewalt Cut-Off Wheel, 1/4In Th, 5In Dia DWA8914

Cut-Off Wheel, 1/4In Th, 5In Dia (Discontinued)

  • Mfr # DWA8914
  • Zoro # G4124368
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8914
Zoro #
G4124368
UPC #
885911265669
Country of Origin
Canada

Dimensions

Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.25 in
Arbor Size
7/8 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Overall Diameter
5 in

Details

Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Grade
Coarse
Max. RPM
12,200 RPM
Application
General Weld, Hard Alloys, Metal Grinding, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Item
Depressed Center Wheels
Grit
24
Connector Type
Unthreaded Hole
Maximum Operating Speed
12,200 RPM
Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel, Steel

Description

Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.