Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8926
Zoro #
G4124246
UPC #
885911265782
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
7 in
Arbor Hole Size
7/8 in
Diameter
7 in
Thickness
0.25 in
Arbor Size
7/8 in
Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Details
Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Grade
Coarse
Max. RPM
8,700 RPM
Item
Depressed Center Wheels
Application
General Weld, Hard Alloys, Metal Grinding, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Grit
24
Connector Type
Unthreaded Hole
Wheel Type
Type 27
Primary Material Applicationn
Stainless Steel, Steel
Maximum Operating Speed
8,700 RPM
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.