Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA8912
Zoro #
G4124386
UPC #
885911265645
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
5 in
Arbor Hole Size
7/8 in
Diameter
5 in
Thickness
0.125 in
Arbor Size
7/8 in
Overall Thickness
0.125 in
Overall Diameter
5 in
Connector Size
7/8 in
Details
Abrasive Grit
24
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Series
XP Ceramic
Grade
Coarse
Item
Depressed Center Wheels
Max. RPM
12,200 RPM
Application
General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe
Grit
24
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel
Wheel Type
Type 27
Maximum Operating Speed
12,200 RPM
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.