Cut-Off Wheel, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive

  • Mfr # DWA8051T10

  • Zoro # G716224216


product price:  $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Maximum Operating Speed
13300 RPM
Connector Size
7/8 in
Overall Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8051T10
Zoro #
G716224216
UPC #
885911597449
Country of Origin
Thailand

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Overall Thickness
0.045 in

Details

Wheel Type
Type 1
Maximum Operating Speed
13300 RPM
Abrasive Material
Aluminum Oxide

Description

Built for quick, clean cuts, DeWALT type 1 metal cutting wheels feature a thin 0.045 in wheel design for quick, burr-free cutting and two full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.