
Cut Resistant Coated Gloves, A4 Cut Level, Black/Gray, XL (Discontinued)
- Mfr # DPG805XL
- Zoro # G3854604
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG805XL
Zoro #
G3854604
UPC #
674326254838
Country of Origin
Korea, Republic of
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Synthetic Rubber
Color
Black/Gray
Coating Material
Synthetic Rubber
Description
DEWALT(R) DPG805 Cut Protection Level A4,PR, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.