
Cutting Wheel, 6 in Dia, 0.045 in Thick, 7/8 in Arbor, Aluminum Oxide Abrasive
Mfr # DWA8053
Zoro # G116224175
product price:Â $4.13
/ea
Sold in multiples of 2 for $8.26
Key Features
Overall Thickness
0.045 in
Overall Diameter
6 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA8053
Zoro #
G116224175
UPC #
885911722926
Country of Origin
China
Dimensions
Overall Thickness
0.045 in
Overall Diameter
6 in
Connector Size
7/8 in
Details
Abrasive Material
Aluminum Oxide
Description
Quickly cut through a variety of metals utilizing a custom blend of aluminum oxide grain with these general-purpose cutting wheels, the thin wheel design delivers clean cuts with minimal burrs to reduce secondary processing, it is durable by Design, built with two sheets of fiberglass for wheel strength to help to reduce wheel breakage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.