Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide
- Mfr # 20063
- Zoro # G906383297
product price:Â
$
108.99
/pk of 25, $4.36/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Thickness
4-Jan
Connector Size
8-Jul
Abrasive Material
Aluminum Oxide
Grade
A24R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20063
- Zoro #
- G906383297
- UPC #
- 699053200637
- Country of Origin
- Malaysia
Dimensions
- Overall Diameter
- 4/1/2002
- Overall Thickness
- 4-Jan
- Connector Size
- 8-Jul
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- A24R
- Grit
- 24
Description
UNITED ABRASIVES - SAIT 20063 DEPRESSED CENTER WHEEL T27 4-1/2"X 1/4" X 7/8" 24 GRIT ALUM. OXIDE TYPE 27 GRINDING WHEEL, ALUMINUM OXIDE GRAIN. FOR GENERAL PURPOSE GRINDING, LONGER LIFE FOR FEWER WHEEL CHANGES. INTERNALLY REINFORCED WITH THE HIGHEST QUALITY FIBERGLASS FOR MAXIMUM SAFETY