Shop DEWALT
See all product information
Create Account
D-Clip, 300 lb, Silver, PK50
- Mfr # DTWDCLIP025
- Zoro # G022384642
product price:Â
$
49.99
/pk of 50, $1.00/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wire Rope Diameter
3/64 in, 5/64 in, 1/8 in
Number of Mounting Holes
1
Includes
D-CLIP, PACK QTY 50
Compatible with Brand
DEWALT TOUGHWIRE
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWDCLIP025
- Zoro #
- G022384642
- UPC #
- 75352346113
- Country of Origin
- Taiwan, Province of China
- Number of Mounting Holes
- 1
- Item
- D-Clip
- Includes
- D-CLIP, PACK QTY 50
- Compatible with Brand
- DEWALT TOUGHWIRE
- Color
- Silver
- Product Type
- D-Clip
- Load Capacity
- 300 lb
- Series
- TOUGHWIRE
- Maximum Allowable Load
- 300 lb
- Attachment Type
- Eyelet
- Standards
- (ICC-ES), PMG-1786, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
- Shape
- D Clip
- Compatible with Series
- TOUGHWIRE
- Compatible Manufacturer Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible with Manufacturer Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- For Manufacturer Part Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible with Mfr. Model Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible Manufacturer Part Number
- DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
- For Use With
- TOUGHWIRE
- For Wire Feeder Series
- TOUGHWIRE
Dimensions
- Wire Rope Diameter
- 3/64 in, 5/64 in, 1/8 in
- Mounting Hole Diameter
- 7/16 in
Description
D-Clip, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT TOUGHWIRE, Compatible with Manufacturer Model Number DTW0106LE, DTW0112LE, DTW0120LE, DTW0206LE, DTW0212LE, DTW0220LE, DTW0235LE, DTW0306LE, DTW0312LE, DTW0320LE, DTW0335LE, DTWSQLOCK02, DTWSQLOCK03, DTWSQLOCKP02, DTWSQLOCKP03, DTWSTRUTLOCK02, DTWSTRUTLOCK03, DTWTOUGHLOCK01, DTWTOUGHLOCK02, DTWTOUGHLOCK03, Compatible with Series TOUGHWIRE, For Nominal Duct Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.