Shop DEWALT
See all product information
Create Account
Squarelock, 300 lb, Silver, PK25
- Mfr # DTWSQLOCKP03
- Zoro # G122379845
product price:Â
$
140.99
/pk of 25, $5.64/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Series
TOUGHWIRE
Wire Rope Finish
Galvanized
Loop Attachment Type
Adjustment Pin
Maximum Allowable Load
300 lb
Includes
EPDM gasket pad, slider pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWSQLOCKP03
- Zoro #
- G122379845
- UPC #
- 75352346205
- Country of Origin
- China
- Compatible with Series
- TOUGHWIRE
- Wire Rope Finish
- Galvanized
- Loop Attachment Type
- Adjustment Pin
- Maximum Allowable Load
- 300 lb
- Includes
- EPDM gasket pad, slider pin
- For Duct Shape
- Rectangular, Square
- Product Type
- Rope Wire Locking Device
- Load Capacity
- 300 lb
- Compatible with Brand
- DEWALT
- Series
- SQUARELOCK
- Number of Mounting Holes
- 4
- Standards
- ICC ES PMG-1786, ICC-ES LC1041, SMACNA
- Color
- Silver
- Item
- Squarelock
- Shape
- L
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
- For Use With
- TOUGHWIRE
- For Wire Feeder Series
- TOUGHWIRE
Dimensions
- Wire Rope Diameter
- 1/8 in
Description
Squarelock, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Series TOUGHWIRE, For Duct Shape Rectangular, Square, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes EPDM gasket pad, slider pin, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.