Zoro Homepage

Dado Blade Set, Stacked, 4 Teeth

  • Mfr # DW812DADO

  • Zoro # G416045913


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cut Width - Minimum
1/4 in
Chipper Blade Size Included
(2) Outer Blades, (3) Chippers, (3) Spacers, (7) Shims
Design
Stacked
Number of Chipper Blades Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW812DADO
Zoro #
G416045913
UPC #
0885911593052
Country of Origin
China

Dimensions

Cut Width - Minimum
1/4 in
Chipper Blade Size Included
(2) Outer Blades, (3) Chippers, (3) Spacers, (7) Shims
Cut Width - Maximum
7/8 in
Arbor Size
5/8 in
Overall Diameter
8 in

Details

Item
Dado Blade Set
Number of Teeth
4
Design
Stacked
Number of Chipper Blades Included
3
Hook Angle
-12 Degrees
For Workpiece Material
Hard Wood, Melamine, Plywood, Soft Wood
Includes
(2) Outer Blades, (3) Chippers, (3) Spacers, (7) Shims

Description

Dado Blade Set, Number of Teeth 4, Design Stacked, Chipper Blade Size Included (2) Outer Blades, (3) Chippers, (3) Spacers, (7) Shims, Hook Angle -12 Degrees , Includes (2) Outer Blades, (3) Chippers, (3) Spacers, (7) Shims, Number of Chipper Blades Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.