Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW7444
Zoro #
G2969522
UPC #
028875074445
Country of Origin
Taiwan, Province of China
Dimensions
Width
7 1/8 in
Height
5/8 in
Length
15 3/4 in
Thickness
1 in
Length (Straight Wireway)
15 3/4 in
Details
Item
Dado Throat Plate
For Use With
Dado Cutters
Features
Allows for Use of Stacked Dado Cutters
Material
Plastic
Description
The DW7444 Dado Throat Plate allows for use of stacked dado cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.