Zoro Homepage

DCF860B

  • Mfr # DCF860B/DCB2104C

  • Zoro # G422811311


product price: $561.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860B/DCB2104C
Zoro #
G422811311
UPC #
-
Country of Origin
Mexico

Description

Impact Driver Kit, Drive Size 1/4 in, Voltage 20 V DC, Impact Rated Impact Rated, Impacts per Minute 4,500 ipm, Number of Speed Settings 3, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Battery Series 20V MAX*, Handle Type Pistol Grip, Overall Length 4 13/16 in, Wireless Tool Tracking No, Power Source Cordless, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.