Zoro Homepage

DCS565B

  • Mfr # DCS565B/DCB2104C

  • Zoro # G422811489


product price: $572.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS565B/DCB2104C
Zoro #
G422811489
UPC #
-
Country of Origin
Mexico

Description

Cordless Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6.3 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Includes Blade Change Wrench, DCB1106, DCB2104, DCS565 20V MAX* Brushless Cordless 6-1/2 in Circular Saw, DWA161218 Saw Blade, Dust Chute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.