Zoro Homepage

DCST970X1S

  • Mfr # DCST970X1S/DCHT821B

  • Zoro # G722811387


product price: $671.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCST970X1S/DCHT821B
Zoro #
G722811387
UPC #
-
Country of Origin
China

Description

String Trimmer Kit, Battery Platform 20V MAX*, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type String Trimmer, String Trimmer Cutting Width 15 in, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Cordless Hedge Trimmer, Hedge Trimmer Blade Length 22 in, Pole Saw Bar Length Not Applicable, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 9.0 Ah, Included Charger Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.