1/8 - 3/4 in. External Deburr Bit, Tungsten Carbide, All Metals
- Mfr # W9005
- Zoro # G323310913
product price:Â
$
20.59
/ea
Key Features
Material
Tungsten Steel
Case Included
No
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9005
- Zoro #
- G323310913
- UPC #
- 39564145339
- Country of Origin
- China
- Item
- External Deburring Bit
- Material
- Tungsten Steel
- Case Included
- No
- Color
- Silver
Description
The Performance Tool thread repair tool is a must-have for any DIY enthusiast or professional mechanic. With the ability to quickly repair damaged threads on wheel studs, bolts, and threaded rods, this tool saves you time and money on replacement parts. The three durable tungsten carbide cutting blades have a hardness rating between 88-90 HRC, making them suitable for most metals and leaving a clean thread end. The tool is easy to use and can be operated using the lowest drill gear with consistent forward pressure. Its wide bit capacity of 1/8-3/4-Inch (3-19mm) allows it to be used with most materials, including stainless steel, aluminum, plastic, or wood. Note that using the tool above the recommended RPM or with hammer/impact drills will destroy its cutting edge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.