Shop DEWALT

Demo Hammer

  • Mfr # DCPS966AG2

  • Zoro # G924176055


product price:  $2,999.00
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Handle Grip Material
Rubber
Battery Capacity
10Ah
Includes
(2) Batteries, Charger
Charger Manufacturing Model Number
DCBPSC0550
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCPS966AG2
Zoro #
G924176055
UPC #
0198706104679
Country of Origin
China

Dimensions

Chuck Size
1 1/8 in

Details

Standards
UL Listed
Handle Grip Material
Rubber
Battery Capacity
10Ah
Includes
(2) Batteries, Charger
Charger Manufacturing Model Number
DCBPSC0550
Cordless Tool Kit Contents
(2) Batteries, Charger
Voltage
60V DC
Impact Energy
45 J
Number of Chisel Positions
1
Tool Series
Powershift
Power Source
Cordless
Tool Weight
43.2 lb
Battery Manufacturing Model Number
DCBPS0554
Features
Concrete Crushing Performance, Fast Accessory Changes, Heavy-Duty Engineering, Remote Extractor Activation, Removable Handles
Number of Batteries Included
2
Includes Battery
Battery Included
Safety Features
Dust Collection/Vacuum System, Kickback Prevention
Battery Chemistry
Li-Ion
Vibration Level
4.6 m/sq sec
Chuck Style
Hex
Blows per Minute - Maximum
1,080 bpm
Battery Series
POWERSHIFT
Number of Chargers Included
1
Battery Type
Pouch
Handle Type
Side Handle
Number of Speed Settings
1
Sound Level
103 dB
Item
Demo Hammer
Power Source - TS Only
Cordless

Description

Demo Hammer, Voltage 60V DC, Chuck Style Hex, Impact Energy 45 J, Tool Weight 43.2 lb, Handle Type Side Handle, Number of Speed Settings 1, Vibration Level 4.6 m/sq sec, Sound Level 103 dB, Brushless Motor Yes, Battery Capacity 10Ah, Cordless Tool Kit Contents (2) Batteries, Charger, Power Source Cordless, Number of Chisel Positions 1, Battery Series POWERSHIFT, Features Concrete Crushing Performance, Fast Accessory Changes, Heavy-Duty Engineering, Remote Extractor Activation, Removable Handles

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.