Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D25891K
Zoro #
G1087606
UPC #
885911218818
Country of Origin
Czechia
Dimensions
Tool Length
23"
Details
Item
Demolition Hammer Kit
Voltage
120VAC
Amps
15.0
Blows per Minute
1152 to 2304
Tool Weight
19.0 lb.
Corded/Cordless
Corded
Demolition Tool Product Grouping
Demolition Hammer Kits
Corded/Banded
Corded
Features
SHOCKS(R) Vibration Control, 8-Setting Electronic Variable Speed Dial, Slider Lock-on Switch
Drive System
SDS Max
Includes
Side Handle, Bit Grease, Carrying Case
Handle Type
D-Handle
Impact Energy
15.0 ft.-lb.
Description
Demolition Hammer Kit, Handle Type D-Handle, Impact Energy 15.0 ft-lb, Tool Weight 19.0 lb, Voltage 120V AC, Blows per Minute 1152 to 2304, Tool Length 23 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.