Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
- Mfr # DWAFV84518
- Zoro # G3006250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV84518
Zoro #
G3006250
UPC #
885911476157
Country of Origin
Canada
Dimensions
Abrasive Wheel Diameter
4 1/2 in
Thickness
0.125 in
Arbor Hole Size
7/8 in
Diameter
4 1/2 in
Arbor Size
0
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Abrasive Grit
24
Max. RPM
13,300 RPM
Series
FLEXVOLT(R)
Diamond Knockout
No
Application
Grinding, Pipeline Cutting
Maximum Operating Speed
13,300 RPM
Grit
24
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Series FLEXVOLT(R), Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.