This item is Discontinued.

Dewalt Dewalt 115-DCK278C2 20V Max Brushless Compact Drill & Impact Kit 115-DCK278C2

Dewalt 115-DCK278C2 20V Max Brushless Compact Drill & Impact Kit (Discontinued)

  • Mfr # 115-DCK278C2
  • Zoro # G504154756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115-DCK278C2
Zoro #
G504154756
UPC #
885911593199
Country of Origin
China

Dimensions

Overall Length
1 in
Width
5.2 in
Height
11.693 in
Diameter
0.537 in

Details

Voltage
20V
Number of Batteries Included
2
Brushless Motor
Yes
Battery Included
Yes
Color
Yellow/Black
Item
Power Tool Combo Kit
Charger Included
Yes
Watt Hours
80 Wh
Charger Type
Jack Plug

Description

20V Max Brushless Compact Drill & Impact Kit

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Assured for high quality and standards
  • Our products fulfill the requirements of our end users
Specifications
  • Voltage: 20V
  • Weight: 7.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.