DEWALT 20V Circular Saw, Bonus Battery

  • Mfr # DCS565B/DCB203
  • Zoro # G223944119
original price:  $507.99 , new price: $213.99 , 57 percent off
new price: 
$
213.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Blade Speed - Maximum
4,950 RPM
Battery Capacity
2.0 Ah
For Workpiece Material
General Purpose
Power Source
Cordless
Includes Chip Catcher
Chip Catcher Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS565B/DCB203
Zoro #
G223944119
UPC #
-
Country of Origin
Multiple

Dimensions

Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/16 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Fits Chest Size
High Maneuverability, Increased Visibility, Minimize Dust While Cutting, Powerful and Efficient

Details

Item
Circular Saw Kit
Blade Speed - Maximum
4,950 RPM
Battery Capacity
2.0 Ah
For Workpiece Material
General Purpose
Power Source
Cordless
Includes Chip Catcher
Chip Catcher Not Included
Battery Manufacturing Model Number
DCB203
Safety Features
Electric Brake
Features
High Maneuverability, Increased Visibility, Minimize Dust While Cutting, Powerful and Efficient
Tool Series
20V MAX* XR(R)
Bevel Angle - Maximum
50 Degrees
Includes Battery
Battery Included
Number of Chargers Included
0
Voltage
20 V DC
7 Combo Product Type
Battery
Battery Chemistry
Li-Ion
Drive Type
Direct Drive
Number of Batteries Included
1
Blade Side
Left
Battery Series
20V MAX*
Battery Platform
20V MAX*
Includes
Battery, Tool
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushless
Tool Weight
6.3 lb
Includes Case
Case Not Included

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 6.3 lb, Wireless Tool Tracking No, Voltage 20 V DC, Battery Series 20V MAX*, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Includes Battery, Tool, Features High Maneuverability, Increased Visibility, Minimize Dust While Cutting, Powerful and Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.