Circular Saw, 7.25 in Dia, 5800 RPM

  • Mfr # DCS578B/DCB609
  • Zoro # G423367244
product price: 
$
830.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
60 V DC
Includes
20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade Wrench
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS578B/DCB609
Zoro #
G423367244
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 5/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Wire Rope Length
12 5/8 in
Length
12 5/8 in
Fits Chest Size
Electric Brake, Integrated Hang Hook, LED Light

Details

Item
Circular Saw Kit
Voltage
60 V DC
Includes
20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade Wrench
Features
Electric Brake, Integrated Hang Hook, LED Light
Blade Side
Right
Power Source
Cordless
Tool Weight
8.2 lb
Drive Type
Direct Drive
Number of Chargers Included
0
Motor Type
Brushless
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
5,800 RPM
Bevel Stops
22.5 Degrees , 45 Degrees
Number of Batteries Included
1
Battery Capacity
9.0 Ah
7 Combo Manufacturing Model Number
DCB609
Battery Grainger Part Number
53JH17
Speed Control
Variable
7 Combo Product Type
Battery
Tool Series
FLEXVOLT(R)
Includes Case
Case Not Included
Standards
UL Listed
Battery Manufacturing Model Number
DCB609
Bevel Angle - Maximum
57 Degrees
Bevel Angle - Minimum
0 Degrees
For Workpiece Material
General Purpose
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Safety Features
Electric Brake
Shoe Material
Aluminum
Battery Platform
FLEXVOLT(R)
Battery Series
FLEXVOLT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 8.2 lb, Wireless Tool Tracking No, Voltage 60 V DC, Battery Series FLEXVOLT(R), Number of Batteries Included 1, Battery Capacity 9.0 Ah, Includes 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Blade Wrench, Features Electric Brake, Integrated Hang Hook, LED Light, Standards UL Listed

Ratings & reviews