DEWALT 20V Cut-Out Tool, + 2 Batteries
- Mfr # DCE555B/DCB205-2C
- Zoro # G723944183
original price:Â $765.99 , new price: $230.99 , 69 percent off
new price:Â
$
230.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
5.0 Ah
Voltage
20V DC
Battery Chemistry
Li-Ion
Battery Series
20V MAX*
Speed - Maximum
26,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE555B/DCB205-2C
- Zoro #
- G723944183
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 9 1/2 in
- Fits Chest Size
- Compact Size and Weight, Forward-Positioned On-Off Button, LED Light, Tool Connect Chip Ready, Tool-Free Bit Change
- Length
- 9 1/2 in
Details
- Item
- Cut-Off Tool Kit
- Battery Capacity
- 5.0 Ah
- Voltage
- 20V DC
- Battery Chemistry
- Li-Ion
- Battery Series
- 20V MAX*
- Speed - Maximum
- 26,000 RPM
- Includes Battery
- Battery Included
- Tool Series
- 20V MAX*
- Includes
- (1) Belt Clip, (1) DCB1104, (1) DCE555 20V MAX* XR Brushless Drywall Cut-Out Tool, (2) DCB205
- Charger Manufacturer Part Number
- DCB1104
- Number of Batteries Included
- 2
- Features
- Compact Size and Weight, Forward-Positioned On-Off Button, LED Light, Tool Connect Chip Ready, Tool-Free Bit Change
- 7 Combo Product Type
- Battery
- Power Source
- Cordless
- Battery Platform
- 20V MAX*
- Handle Type
- In-Line
- Number of Chargers Included
- 1
- Battery Manufacturer Part Number
- DCB205
- Tool Weight
- 1.6 lb
Description
Cut-Off Tool Kit, Wheel Diameter Not Applicable, Battery Capacity 5.0 Ah, Brushless Motor Yes, Cut-Off Wheel Orientation Not Applicable, Handle Type In-Line, Power Source Cordless, Voltage 20V DC, Number of Batteries Included 2, Battery Series 20V MAX*, Tool Weight 1.6 lb, Overall Length 9 1/2 in, Includes (1) Belt Clip, (1) DCB1104, (1) DCE555 20V MAX* XR Brushless Drywall Cut-Out Tool, (2) DCB205, Case Included No, Built-In Light Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.