DEWALT 20V Drill/Driver/Bonus Battery
- Mfr # DCD803B/DCBP320
- Zoro # G724936743
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Product Type
General Purpose
Tool Weight
2.4 lb
Handle Type
Pistol Grip
Chuck Type
Keyless
Battery Series
20V MAX* XR(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD803B/DCBP320
- Zoro #
- G724936743
- UPC #
- -
- Country of Origin
- China
- Item
- Drill Kit
- Product Type
- General Purpose
- Tool Weight
- 2.4 lb
- Handle Type
- Pistol Grip
- Chuck Type
- Keyless
- Battery Series
- 20V MAX* XR(R)
- Battery Capacity
- 3.5Ah
- Motor Type
- Brushless
- Voltage
- 20 V DC
- Tool Series
- 20V MAX* ATOMIC(TM)
- Battery Platform
- 20V MAX*
- 7 Combo Product Type
- Battery
- Battery Chemistry
- Li-Ion
- Power Source
- Cordless
- Number of Chargers Included
- 0
- Number of Batteries Included
- 1
- Includes
- 20V MAX* XR(R) 3.5Ah Battery
Dimensions
- Overall Length
- 11 in
- Chuck Size
- 1/2 in
- Length
- 11 in
Description
Drill Kit, Voltage 20 V DC, Battery Capacity 3.5Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.4 lb, Includes 20V MAX* XR(R) 3.5Ah Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.