Shop DEWALT

Drill-Driver, 0.5 in, 1650 RPM

  • Mfr # DCD794B/DW1361
  • Zoro # G515854928

product price: 
$
250.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Chuck Size
1/2 in
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Set, Belt Hook
Tool Weight
2.42 lb
Throttle Type
Variable-Speed Trigger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD794B/DW1361
Zoro #
G515854928
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Width
2 1/2 in
Overall Height
8 in
Overall Length
5 7/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in

Details

Item
Drill Kit
Voltage
20 V DC
Includes
(21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Set, Belt Hook
Tool Weight
2.42 lb
Throttle Type
Variable-Speed Trigger
Number of Chargers Included
0
Reversible
Reversible
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Product Type
General Purpose
Chuck Type
Keyless
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Clutch Settings
15
Number of Batteries Included
0
Tool Series
20V MAX* ATOMIC(TM)
Speed - Maximum
1,650 RPM
Number of Speed Settings
2
Speed Control
Variable
Switch Type
Trigger
Power - Maximum
404UWO
Power Source
Cordless
7 Combo Manufacturing Model Number
DW1361
Battery Platform
20V MAX*
Battery Type
Tabbed
7 Combo Product Type
Drill Bit Set
Includes Battery
Tool Only
Cordless Drill Class
Compact
Drilling Capacity in Wood
1/4 in
Includes Anti-Kick Back
Anti-Kick Back Not Included
Wireless Tool Tracking
No
Speed - Minimum
0 RPM
Handle Type
Pistol Grip
Includes Autofeed
Autofeed Not Included
Chuck Material
Plastic
Housing Material
Plastic
Handle Material
Plastic
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Drill Kit, Voltage 20 V DC, Battery Capacity Not Applicable, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 2.42 lb, Includes (21) DW1361 Pilot Point Titanium Nitride Coating Drill Bit Set, Belt Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.