Shop DEWALT

DEWALT 20V FAN, + Battery Charger Kit

  • Mfr # DCF512B/DCBP034C
  • Zoro # G623944115

original price:  $623.99 , new price: $250.99 , 59 percent off
new price: 
$
250.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
20V MAX* ATOMIC(TM)
Head Width
1 3/16 in
Number of Chargers Included
1
Voltage
20 V DC
Includes
(1) Battery, (1) Charger, (1) DCF512 Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF512B/DCBP034C
Zoro #
G623944115
UPC #
-
Country of Origin
Mexico

Dimensions

Head Width
1 3/16 in
Drive Size
1/2 in
Overall Length
14 3/16 in
Fits Chest Size
Glass-Filled Nylon Housing, Variable Speed Trigger
Length
14 3/16 in

Details

Item
Ratchet Kit
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Voltage
20 V DC
Includes
(1) Battery, (1) Charger, (1) DCF512 Ratchet
No Load Speed
250 RPM
7 Combo Product Type
Ratchet and Battery Kit
Includes Battery
Battery Included
Battery Manufacturing Model Number
DCBP034
Power Source
Cordless
Motor Type
Brushless
Tool Weight
2.4 lb
Battery Series
20V MAX*
Features
Glass-Filled Nylon Housing, Variable Speed Trigger
Torque - Maximum
70 ft-lb
Includes Case
Case Not Included
Charger Manufacturing Model Number
DCB112
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Retainer Type
Ball Detent
Fastening Torque
70 ft-lb
Drive Shape
Square
Battery Capacity
1.7 Ah
Handle Type
In-Line
Number of Batteries Included
1

Description

Ratchet Kit, Cordless, Voltage 20 V DC, Fastening Torque 70 ft-lb, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity 1.7 Ah, Battery Series 20V MAX*, Overall Length 14 3/16 in, Wireless Tool Tracking No, Tool Weight 2.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.